Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

PL5-022DF090

PL5-022DF090

PL5-022DF090 TIMING BELT PULLEY ; NON RETURNABLE PLASTIC

Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 22 Teeth; 11.125MM Face Width; Rough Bore; 39.878MM Flange OD; 33.884MM OD; 35.027MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore

Part #

54792

BDI #

173802

PRICE
$ 34.82 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
26111807
EAN
0781711547922
Belt Pitch
5 MM
Belt Style
5M-9
Number of Teeth
22
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.25
Other Features
PL Series | Double Flange | Fiberglass Reinforced Lexan
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
54792
Long Description
Synchronous Pulley; 9MM Belt Width; 5MM Belt Pitch; 5M-9 Belt Style; 22 Teeth; 11.125MM Face Width; Rough Bore; 39.878MM Flange OD; 33.884MM OD; 35.027MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 0.25" Max Bore
Outside Diameter
1.334 Inch | 33.884 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Flange Outside Diameter
1.57 Inch | 39.878 Millimeter
Face Width
0.438 Inch | 11.125 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.379 Inch | 35.027 Millimeter