05B-1 C/L TYPE 107
05B-1 C/L TYPE 107 ; 05B-1R E-Z FIT RIV PIN LINK
Chain Link; 05B Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.75MM Plate Thickness; 7.11MM Plate Height; Curved; 2.31MM Pin Diameter
Part #
05B-1 C/L TYPE 107
BDI #
17281191
PRICE
INVENTORY: