06B-2 RIV SN 10FT
06B-2 RIV SN 10FT ROLLER CHAIN ; 10'/BOX RIVETED TYPE
Roller Chain; 06B-2 Chain Size; Riveted; 9.525MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
06B2SNX10FT
BDI #
17281064
PRICE
$ 2,096.45 / box
$ 2,788.70 / box
INVENTORY: