06B-3 S/C C/L SF
06B-3 S/C C/L SF CONNECTING LINK
Chain Link; 06B-3 Chain Size; Spring Clip; 9.525MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Diameter; 5.72MM Roller Width; 1.3MM Plate Thickness; 8.2MM Plate Height; Straight; 3.28MM Pin Diameter
Part #
06B-3 S/C C/L SF
BDI #
17281068
PRICE
INVENTORY: