Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35B32 RSB

06B25

06B25 ROLLER CHAIN SPROCKET ; 3/8" PITCH 25T 12MM MIN PLAIN BORE

Roller Chain Sprocket; 06B-1 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 81.128MM Outside Diameter; 76MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

06B25

BDI #

613275

PRICE
$ 38.10 / each
$ 98.37 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.413
UNSPSC
31171901
EAN
0697950395616
Chain Size
06B-1
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
35
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.904
Long Description
Roller Chain Sprocket; 06B-1 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 81.128MM Outside Diameter; 76MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.194 Inch | 81.128 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.992 Inch | 76 Millimeter