Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

08B-1 SN R/L

08B-1 SN R/L

08B SN R/L ROLLER LINK ; 50/PAK

Chain Link; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter

Part #

08B1SNS4I

BDI #

17281082

PRICE
$ 12.59 / each
$ 16.74 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.222
UNSPSC
31151609
EAN
0673766004720
Chain Size
08B
Basic Construction
Riveted
Component
Roller Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.49
Long Description
Chain Link; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.8MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Height
0.461 Inch | 11.7 Millimeter