Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100-2 SN O/L

100-2 SN O/L

100-2 SN O/L OFFSET LINK ; SYNERGY 3/PAK

Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.176" Plate Thickness; 0.996" Plate Height; Curved; 3/8" Pin Diameter

Part #

100A2SNS12I

BDI #

17281126

PRICE
$ 182.02 / each
$ 242.13 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
UNSPSC
31151609
EAN
6623901218646
Chain Size
100-2
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
Lubrication Free
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Syno Maintenance Free Chain
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.6
Long Description
Chain Link; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.176" Plate Thickness; 0.996" Plate Height; Curved; 3/8" Pin Diameter
Roller Width
0.744 Inch | 18.9 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
0.996 Inch | 25.298 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.176 Inch | 4.47 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter