Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140B22

10B42

10B42 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 221.361MM Outside Diameter; 212.43MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

10B42

BDI #

613953

PRICE
$ 112.14 / each
$ 289.59 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.084
UNSPSC
31171901
EAN
0697950399072
Chain Size
10B-1
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
57
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.967
Long Description
Roller Chain Sprocket; 10B-1 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 221.361MM Outside Diameter; 212.43MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
8.715 Inch | 221.361 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
8.363 Inch | 212.43 Millimeter