Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100BTB16H

10BTB60

10BTB60 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

Roller Chain Sprocket; 10B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 312.445MM Outside Diameter; 303.33MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

10BTB60

BDI #

613911

PRICE
$ 194.22 / each
$ 501.52 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.807
UNSPSC
31171901
EAN
0697950409740
Chain Size
10B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.803
Long Description
Roller Chain Sprocket; 10B-1 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 312.445MM Outside Diameter; 303.33MM Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 15.875MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
12.301 Inch | 312.445 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.942 Inch | 303.33 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter