12B-3 SN S/C C/L SF
12B-3 SN S/C C/L SF CONNECTING LINK ; POR
Chain Link; 12B-3 Chain Size; Spring Clip; 19.05MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 2.42MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B3SNS26I
BDI #
17281270
PRICE
INVENTORY: