Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24C60

160C11

160C11 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

Roller Chain Sprocket; 160 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

160C11

BDI #

616026

PRICE
$ 869.78 / each
$ 2,142.74 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.53
UNSPSC
31171901
EAN
0697950260914
Chain Size
160
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
21
Long Description
Roller Chain Sprocket; 160 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.012" Outside Diameter; 7.1" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
7.1 Inch | 180.34 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.012 Inch | 203.505 Millimeter