20B-2 O/L
20B-2 O/L OFFSET LINK ; RIVETED TYPE 5/PAK
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
20B2S12I
BDI #
17281447
PRICE
$ 92.26 / each
$ 122.73 / each
INVENTORY: