Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Product Showcase
Back to Menu
Automation
BDI Additive
Fluid Power Automation Shop
Full Service Integration (FSI)
Gearbox Build Center
Green Brochure
Lighting Retrofit
Repair Services Brochure
SmartSUPPLY
Value Creation
Akron Gear & Engineering
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
USA
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
Spanish / Español
Currency
$ - United States dollar
Save
Home
Mechanical Power Transmission
Chain Drives
Roller Chains
20B-2 RIV 10FT
RENOLD
20B-2 RIV 10FT
20B-2 RIV 10FT ; ONLY AVAIL. IN 5M BOX
Part #
20B2X10FT
BDI #
17281452
PRICE
$ 1,460.31 / box
$ 1,938.60 / box
QTY
-
+
ADD TO CART
INVENTORY:
Available to order
SPECIFICATIONS
ALTERNATIVES
CATEGORY
Roller Chains
Brand
RENOLD
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
23.796
EAN
0673766007493
Chain Size
20B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Standard
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
5001
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
http://www.renoldjeffrey.com
Weight / LBS
5.241
Plate Height
1.04 Inch | 26.42 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.182 Inch | 4.62 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter