Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20B31

28B12

28B12 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

Roller Chain Sprocket; 28B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

28B12

BDI #

618090

PRICE
$ 390.12 / each
$ 961.05 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.406
UNSPSC
31171901
EAN
0697950406541
Chain Size
28B-1
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
84
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
14.11
Long Description
Roller Chain Sprocket; 28B-1 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 192.557MM Outside Diameter; 171.74MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.581 Inch | 192.557 Millimeter
Pitch Diameter
6.761 Inch | 171.74 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter