32B-3 SD O/L
RENOLD 32B-3 SD O/L
Chain Link; 32B-3 Chain Size; Cottered; 50.8MM Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ISO; 29.21MM Roller Diameter; 30.99MM Roller Width; 7.1MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
32B-3 SD O/L
BDI #
17005643
PRICE
INVENTORY: