Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80-4DF RIV 10'

35-3 RIV GY 10FT

35-3 RIV GY 10FT ROLLER CHAIN ; 10'/BOX RIVETED TYPE

Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter

Part #

GY35A3X10FT

BDI #

19304709

PRICE
$ 664.78 / box
$ 884.20 / box

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
3.206
UNSPSC
31151603
EAN
0673766042258
Chain Size
35-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Synergy Series | Bush Chain
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.7
Long Description
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.184" Roller Width; 0.051" Plate Thickness; 0.339" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Thickness
0.051 Inch | 1.295 Millimeter
Plate Height
0.339 Inch | 8.611 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Width
0.184 Inch | 4.68 Millimeter