40-2 RIV 304SS 10FT
40-2 RIV 304SS 10FT ROLLER CHAIN ; 10'/BOX RIVETED TYPE
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.061" Plate Thickness; 0.441" Plate Height; Curved; 5/32" Pin Diameter
Part #
40A2SSX10FT
BDI #
17281543
PRICE
$ 1,271.85 / box
$ 1,691.60 / box
INVENTORY: