Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RF10B-1 RIV 10FT

40 RIV SD 100FT

40 RIV SD 100FT ROLLER CHAIN ; 100'/REEL RIVETED

Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 15/32" Plate Height; Curved; 5/32" Pin Diameter

Part #

SD40A1R100FT

BDI #

19304794

PRICE
$ 389.85 / REEL
$ 505.00 / REEL

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
19.522
UNSPSC
31151603
EAN
6623900532934
Chain Size
40
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.417
Long Description
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 15/32" Plate Height; Curved; 5/32" Pin Diameter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.059 Inch | 1.499 Millimeter
Roller Width
0.309 Inch | 7.85 Millimeter
Plate Height
0.469 Inch | 11.913 Millimeter
Roller Diameter
0.313 Inch | 7.95 Millimeter