Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B13SSF X 1IN KW 2SS

40B13SSF X 1IN KW 2SS

40B13SSF X 1IN KW 2SS SPROCKET ; 40 ANSI 13 TOOTH STAINLESS STEEL 1" BORE

Roller Chain Sprocket; 1" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material

Part #

40B13SSF X 1IN KW 2SS

BDI #

25196997

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
40
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter