Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40B22SS X 7/8IN KW 2SS

40B22SS X 7/8IN KW 2SS

40B22SS X 7/8IN KW 2SS CHAIN SPROCKET ; 22T 40 RIV CHAIN STAINLESS STEEL

Roller Chain Sprocket; 7/8" Bore; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material

Part #

40B22SS X 7/8IN KW 2SS

BDI #

23237863

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
40
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Outside Diameter
3.778 Inch | 95.961 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.513 Inch | 89.24 Millimeter