Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50BS15 1 1/8

40BS44 1

40BS44 1 ROLLER CHAIN SPROCKET ; 1/2" P 44T 1" BORE

Roller Chain Sprocket; 1" Bore; 40 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS44 1

BDI #

619930

PRICE
$ 99.64 / each
$ 289.80 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
31171901
EAN
0697950301471
Chain Size
40
Number of Teeth
44
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.96
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 44 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.291" Outside Diameter; 7.009" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.009 Inch | 178.03 Millimeter
Outside Diameter
7.291 Inch | 185.191 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter