41BS84 1 1/2
41BS84 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-1/2" Bore; 41 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
41BS84 1 1/2
BDI #
620626
PRICE
$ 153.96 / each
$ 447.83 / each
INVENTORY: