Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50 HP O/L

50 HP O/L

50 HP O/L OFFSET LINK ; HOLLOW PIN 50/PAK

Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved

Part #

50A1HPS12I

BDI #

21831676

PRICE
$ 18.82 / each
$ 25.04 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.016
UNSPSC
31151609
EAN
6623900534518
Chain Size
50
Basic Construction
Cottered
Component
Offset Link
Chain Series
Hollow Pin
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.035
Long Description
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Hollow Pin Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.37 Inch | 9.4 Millimeter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter