Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H80B16F X 1

50BS42 1 1/2

50BS42 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS42 1 1/2

BDI #

621660

PRICE
$ 120.21 / each
$ 349.65 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.878
UNSPSC
31171901
EAN
0697950298191
Chain Size
50
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.68
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 42 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
8.364 Inch | 212.446 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
8.715 Inch | 221.361 Millimeter
Bore
1.5 Inch | 38.1 Millimeter