Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80BS18H 1-3/4

50BS72 1

50BS72 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1" Bore; 50 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

50BS72 1

BDI #

621847

PRICE
$ 215.70 / each
$ 627.38 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.345
UNSPSC
31171901
EAN
0697950306223
Chain Size
50
Number of Teeth
72
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
19.13
Long Description
Roller Chain Sprocket; 1" Bore; 50 Chain; 72 Teeth; 1 Row of Teeth; No Hardened Teeth; 14.69" Outside Diameter; 14.329" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
14.329 Inch | 363.957 Millimeter
Outside Diameter
14.69 Inch | 373.126 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter