Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60-2 304SS SC C/L

60-2 304SS SC C/L

60-2 304SS SC C/L CONNECTING LINK ; SPRING CLIP TYPE 15/PAK

Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter

Part #

60A2SSS26I

BDI #

17281640

PRICE
$ 29.18 / each
$ 38.81 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31151609
EAN
6623900536116
Chain Size
60-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.11
Long Description
Chain Link; 60-2 Chain Size; Spring Clip; 3/4" Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 0.495" Roller Width; 0.096" Plate Thickness; 0.689" Plate Height; Curved; 15/64" Pin Diameter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter
Roller Width
0.495 Inch | 12.57 Millimeter
Plate Thickness
0.096 Inch | 2.438 Millimeter
Plate Height
0.689 Inch | 17.501 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter