Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

H6029X 1 3/4 OBSOLETE DO NOT USE 04/22

60BS38 1 5/8

60BS38 1 5/8 ROLLER CHAIN SPROCKET ; 3/4" P 38T SINGLE 1-5/8" BORE

Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

60BS38 1 5/8

BDI #

623076

PRICE
$ 145.30 / each
$ 422.63 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.124
UNSPSC
31171901
EAN
0697950307572
Chain Size
60
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.5
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 60 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.501" Outside Diameter; 9.083" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.625 Inch | 41.275 Millimeter
Pitch Diameter
9.083 Inch | 230.708 Millimeter
Outside Diameter
9.501 Inch | 241.325 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter