Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

62C13

78C19

78C19 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK

Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

78C19

BDI #

624129

PRICE
$ 1,094.65 / each
$ 1,505.86 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
40.349
UNSPSC
31171902
EAN
0697950366463
Chain Size
78
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
4.5
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
90
Long Description
Roller Chain Sprocket; 78 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.85" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
15.85 Inch | 402.59 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
0 Inch | 0 Millimeter