80-3 RIV 10FT
80-3 RIV 10FT ROLLER CHAIN ; 10'/BOX RIVETED TYPE
Roller Chain; 80-3 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Part #
80A3X10FT
BDI #
17281714
PRICE
$ 1,827.22 / box
$ 2,430.80 / box
INVENTORY: