Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80-6 CP C/L PF

80-6 CP C/L PF

80-6 CP C/L PF CONNECTING LINK

Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter

Part #

80-6 CP C/L PF

BDI #

17281722

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
31151609
EAN
0673766016419
Chain Size
80-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 80-6 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Curved; 5/16" Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Plate Height
0.95 Inch | 24.13 Millimeter