Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120-EN-3-CL

80-SUPER-3-CL

80-SUPER-3-CL ; POR CONNECTING LINK

Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter

Part #

80-SUPER-3-CL

BDI #

20885758

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.197
UNSPSC
31151609
Chain Size
80-3
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 80-3 Chain Size; Cottered; 1" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Roller Width
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter