Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35BS12H 5/8

80BS37 1 3/4

80BS37 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

80BS37 1 3/4

BDI #

624882

PRICE
$ 235.18 / each
$ 684.08 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.921
UNSPSC
31171901
EAN
0697950312002
Chain Size
80
Number of Teeth
37
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
23.9
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 37 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.349" Outside Diameter; 11.792" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.349 Inch | 313.665 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Pitch Diameter
11.792 Inch | 299.51 Millimeter