Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

100HV CP C/L

80H CP C/L

80H CP C/L CONNECTING LINK ; 1" PITCH 1 STRANDCOT PIN TYPE 20/PAK

Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.947" Plate Height; Curved; 5/16" Pin Diameter

Part #

80H1S11I

BDI #

17281727

PRICE
$ 8.55 / each
$ 11.39 / each

QTY

INVENTORY:
43
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
UNSPSC
31151609
EAN
6623900539940
Chain Size
80
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.165
Long Description
Chain Link; 80 Chain Size; Cottered; 1" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 0.16" Plate Thickness; 0.947" Plate Height; Curved; 5/16" Pin Diameter
Roller Width
0.62 Inch | 15.748 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
0.947 Inch | 24.054 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter