Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80SUPERSSOL

80SUPERSSOL

80SUPERSSOL OFFSET LINK ASSEMBLY, SUPER STAINLESS 80 (SMARTCATALOG)

OFFSET LINK ASSEMBLY SUPER STAINLESS 80 SUPER STAINLESS STEEL

Part #

80SUPERSSOL

BDI #

26376844

PRICE
$ 115.10 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
1
Weight / US pound
0.15
UNSPSC
31151609
EAN
097039108883
Chain Size
80
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Super Stainless Steel
Internal Special Features
Corrosion Resistant | Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Super Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
OFFSET LINK ASSEMBLY SUPER STAINLESS 80 SUPER STAINLESS STEEL
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.949 Inch | 24.105 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter