A2040 O/L
A2040 O/L OFFSET LINK
Chain Link; 2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.465" Plate Height; Curved; 5/32" Pin Diameter
Part #
A2040 O/L
BDI #
19304010
PRICE
INVENTORY: