Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Roller Chains | BDI USA
CategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller Chains
TSUBAKI
50 D-LAMBDA RIV DRIVE CHAIN ; 5/8" PITCH LUBE FREE 10FT/BOX
Roller Chain; 50 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 667.26 / box
$ 1,111.00 / box
INVENTORY
6

QTY

TSUBAKI
80 D-LAMBDA RIV ROLLER CHAIN ; 1" PITCH LUBE FREE 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.949" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 1,393.00 / box
$ 2,319.40 / box
INVENTORY
30

QTY

TSUBAKI
50-D LAMBDA DRIVE CHAIN OFFSET LINK ; 5/8" PITCH LUBE FREE
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 0.365" Roller Width; 3/32" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
PRICE
$ 20.15 / each
$ 33.54 / each
INVENTORY
7

QTY

TSUBAKI
100-2 COT ROLLER CHAIN ; 100-2 1-1/4" PITCH COTTERED 10FT/BOX
Roller Chain; 100-2 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.185" Plate Height; Curved; 3/8" Pin Diameter
Part #
BDI #
PRICE
$ 1,771.11 / box
$ 2,948.80 / box
INVENTORY
4

QTY

TSUBAKI
RS20B-2 CONNECTOR LINK
Chain Link; 20B-2 Chain Size; Cottered; 31.75MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.394MM Plate Thickness; 26MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
BDI #
PRICE
$ 32.98 / each
$ 54.89 / each
INVENTORY
26

QTY