C2040 O/L
C2040 O/L OFFSET LINK ; CONVEYOR HEAVY 25/PAK
Chain Link; C2040 Chain Size; Cottered; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.309" Roller Width; 0.06" Plate Thickness; 0.475" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040S12I
BDI #
17281763
PRICE
$ 7.13 / each
$ 9.48 / each
INVENTORY: