Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2050AS 177.5IN INCL A1 C/L

C2050AS 177.5IN INCL A1 C/L

C2050AS 177.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS

Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

Part #

C2050AS 177.5IN INCL A1 C/L

BDI #

21463009

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151614
Chain Size
C2050
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Conveyor
Number of Strands
1
Material
600 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
304 Stainless Steel
Plate Shape
Straight
Other Features
With A1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Thickness
0.08 Inch | 2.032 Millimeter
Plate Height
0.591 Inch | 15.011 Millimeter