Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2080H COT 10FT

C2080H COT 10FT

C2080H COT 10FT ROLLER CHAIN ; COTTER TYPE 10'/BOX 60LK

Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter

Part #

C2080HCX10FT

BDI #

24956478

PRICE
$ 464.37 / box
$ 617.60 / box

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.707
UNSPSC
31151614
EAN
6623900290308
Chain Size
C2080
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
1.62
Long Description
Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Plate Height
0.95 Inch | 24.13 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.62 Inch | 15.748 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Pin Diameter
0.313 Inch | 7.95 Millimeter