C2082 HP O/L
C2082 HP O/L OFFSET LINK ; HOLLOW PIN 10/PAK
Chain Link; C2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 1/8" Plate Thickness; 0.95" Plate Height; Straight
Part #
C2082HPS12I
BDI #
24956494
PRICE
$ 60.95 / each
$ 81.07 / each
INVENTORY: