C2082H COT 10FT
C2082H COT 10FT ROLLER CHAIN ; COTTER TYPE 10'/BOX 60LK
Roller Chain; C2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
C2082HCX10FT
BDI #
24956491
PRICE
$ 700.00 / box
$ 931.10 / box
INVENTORY: