C2082H O/L
C2082H O/L OFFSET LINK ; CONVEYOR HEAVY 10/PAK
Chain Link; C2082 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
C2082HS12I
BDI #
21831404
PRICE
$ 28.09 / each
$ 37.36 / each
INVENTORY: