C2082H RIV 10FT
C2082H RIV 10FT ROLLER CHAIN ; 10'/BOX COTTERED
Roller Chain; C2082 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 0.62" Roller Width; 5/32" Plate Thickness; 0.95" Plate Height; Straight; 5/16" Pin Diameter
Part #
C2082HX10FT
BDI #
20178129
PRICE
$ 665.22 / box
$ 884.80 / box
INVENTORY: