C2100H CP C/L
C2100H CP C/L CONNECTING LINK ; COTTER TYPE SLIP FIT 5/PAK
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Straight; 3/8" Pin Diameter
Part #
C2100HS11I
BDI #
21831406
PRICE
$ 23.22 / each
$ 30.88 / each
INVENTORY: