Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2080 O/L

C2100H O/L

C2100H O/L OFFSET LINK ; CONVEYOR HEAVY 5/PAK

Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Straight; 3/8" Pin Diameter

Part #

C2100HS12I

BDI #

24872480

PRICE
$ 40.82 / each
$ 54.30 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.239
UNSPSC
31151609
EAN
0673766041497
Chain Size
C2100
Basic Construction
Cottered
Component
Offset Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
0.53
Long Description
Chain Link; C2100 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.187" Plate Thickness; 1-3/16" Plate Height; Straight; 3/8" Pin Diameter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter