C2120H O/L
C2120H O/L OFFSET LINK ; 3" PITCH 1 STRAND 3/PAK
Chain Link; C2120 Chain Size; Cottered; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2120HS12I
BDI #
21831412
PRICE
$ 68.94 / each
$ 91.71 / each
INVENTORY: