C2120H R/L
C2120H R/L ROLLER LINK ; CONVEYOR STANDARD TYPE 3/PAK
Chain Link; C2120 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2120HS4
BDI #
24956508
PRICE
$ 34.96 / each
$ 46.50 / each
INVENTORY: