C2122H RIV 10FT
C2122H RIV 10FT ROLLER CHAIN ; RIVETED TYPE 10'/BOX 40LK
Roller Chain; C2122 Chain Size; Riveted; 3" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-3/4" Roller Diameter; 0.993" Roller Width; 7/32" Plate Thickness; 1.425" Plate Height; Straight; 0.437" Pin Diameter
Part #
C2122HX10FT
BDI #
21831104
PRICE
$ 1,686.78 / box
$ 2,243.80 / box
INVENTORY: