Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

C2160H R/L

C2160H R/L

C2160H R/L ROLLER LINK ; CONVEYOR STANDARD TYPE

Chain Link; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 9/16" Pin Diameter

Part #

C2160S4I

BDI #

24956513

PRICE
$ 93.26 / each
$ 124.07 / each

QTY

Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31151609
EAN
6623900922049
Chain Size
C2160
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Weight / LBS
1
Long Description
Chain Link; C2160 Chain Size; Riveted; 4" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 9/32" Plate Thickness; 1.9" Plate Height; Straight; 9/16" Pin Diameter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Plate Height
1.9 Inch | 48.26 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Plate Thickness
0.281 Inch | 7.137 Millimeter