CC-5 W/WELDED A-2 EV P MTO
CC-5 W/WELDED A-2 EV P MTO CNVR CHAIN ; 1/2 RIGHT HAND & 1/2 LEFT HAND
Roller Chain; CC5 Chain Size; Cottered; 6" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 2-1/2" Roller Diameter; 1.31" Roller Width; 0.31" Plate Thickness; 2-1/2" Plate Height; Straight; 0.69" Pin Diameter
Part #
CC-5 W/WELDED A-2 EV P MTO
BDI #
23724712
PRICE
INVENTORY: